Shop All Wall Plates
Leviton
Wallplates 2 Gang Blank And Decora White
Mfr # P1426-W
Zoro # G4032918
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Painted Metal
- Size Standard
- Finish Painted
- Length 10.8750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # P1426-W
- Zoro # G4032918
- UPC # 78477813881
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 10.8750 in |
Height | 7.7500 in |
Details
Color | White |
Material | Painted Metal |
Finish | Painted |
Type | Combination |
Standards and Certifications | UL/CSA |
Mount | Strap |
Gang | 2 |
Application | Residential, Commercial |
Thickness | 0.220 in |
Standard | CSA Certified;UL Listed |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- SQUARE D Miniature Circuit Breaker, EGB Series 30A, 2 Pole, 277/480V AC (EGB24030)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- Leviton Wall Plates