Shop All Wall Plates
Leviton
WALLPLATES 2 GANG 430SS 2.465" WP
Mfr # SL701
Zoro # G4057253
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 430 Stainless Steel
- Size Standard
- Height 4.5670 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SL701
- Zoro # G4057253
- UPC # 78477919262
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5670 in |
Width | 6.1 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 430 Stainless Steel |
Type | Toggle Switch |
Application | For general commercial use and good corrosion resistance in indoor, residential applications |
Gang | 2 |
Mount | Device Mount |
Applicable Standards | UL 514D |
Certification/Listing | cULus |
Construction | Metal |
Series | C-Series |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Mounting | Wall |
Description
2-Gang C-Series Single 2.465" Diameter Opening Wallplate, Standard Size, 430 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- LEVITON Leviton 04976-0GY Outdoor Cover Plate Gray Duplex Receptacle or Combo Device (3202611)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- Leviton Lighting Controls