Shop All Wall Plates
Leviton
WALLPLATES 2 GANG 304SS DUP/TOG WP
Mfr # SS18-40
Zoro # G4080335
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 4.92 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS18-40
- Zoro # G4080335
- UPC # 78477919873
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.92 in |
Width | 6.1 in |
Height | 4.5670 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Series | C-Series |
Mount | Device Mount |
Applicable Standards | UL 514D |
Construction | Metal |
Certification/Listing | cULus |
Gang | 2 |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Mounting | Wall |
Description
2-Gang C-Series 1 Toggle Switch, 1 Duplex Receptacle Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- GE Miniature Circuit Breaker, THHQL Series 20A, 1 Pole, 120/240V AC (THHQL1120)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- Leviton Lighting Controls