Shop All Wall Plates
Leviton
WALLPLATES 2 GANG 304SS 2 DUPLEX WP
Mfr # SS82-40
Zoro # G4080633
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 4.5670 in
- Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS82-40
- Zoro # G4080633
- UPC # 78477919606
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.5670 in |
Length | 4.92 in |
Width | 6.1 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Series | C-Series |
Mount | Device Mount |
Gang | 2 |
Construction | Metal |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Mounting | Wall |
Description
2-Gang C-Series 2 Duplex Receptacle Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 4inWx4inH, Steel (F44G48)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- Leviton Wall Plates