Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1Blank Wlplt Midway White
Mfr # 80506-W
Zoro # G4085156
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Length 6.00 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80506-W
- Zoro # G4085156
- UPC # 78477491485
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Box |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Toggle |
Mounting | Surface |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39M1X)
- TORK Electromechanical Timer, 480VAC (8007U)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 5 Ah, Cabling, F2 Terminal (VISION-CP1250 CP1250H)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Cover (001-04979-0GY)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Blank 4 Gang Wall Plate (88064)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- Leviton Wall Plates