Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1Blank Wlplt Midway Ivory
Mfr # 80506-I
Zoro # G4083074
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Width 5.62 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80506-I
- Zoro # G4083074
- UPC # 78477491447
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 2 |
Cutout | 0.942 in H x 0.406 in W Toggle |
Standard | CSA Certified/UL Listed |
Mounting | Surface |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Receptacle Tester, GFCI Outlets (400-030)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0206)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SBO2V01S)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Gray (CW-2-GR)
- Leviton Wall Plates