Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1Blank Wlplt Midway Brown
Mfr # 80506
Zoro # G4084018
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Height 0.25 in
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80506
- Zoro # G4084018
- UPC # 78477491409
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Combination |
Application | Residential Applications |
Mount | Box |
Gang | 2 |
Standards and Certifications | UL/CSA |
Description
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- MERSEN Fuse, L Class, A4BY Series, Time Delay, 1000A, 600V AC, Nonindicating (A4BY1000)
- ANDERSON POWER PRODUCTS Powerpole Contact, #6 ga., 120A, PK10 (123142-010)
- HUBBELL WIRING DEVICE-KELLEMS Push Button Boot, Black (MHB11)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON WALLPLATES 1 GANG MID SIZE DECORA (SSJ82-C40)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- Leviton Lighting Controls