Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1 Dup Recep Wlplt Mw Wht
Mfr # 80505-W
Zoro # G4058924
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Width 5.62 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80505-W
- Zoro # G4058924
- UPC # 78477491270
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed |
Thickness | 0.255 in |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- SENTROL MAGNETIC SAFETY INTERLOCK OTHER SWITCH (115-7Y-06K)
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- Leviton Wall Plates