Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1 Dup Recep Wlplt Mw La
Mfr # 80505-T
Zoro # G4084377
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Thermoset Plastic
- Size Midway
- Length 6.00 in
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80505-T
- Zoro # G4084377
- UPC # 78477278345
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | Light Almond |
Material | Thermoset Plastic |
Type | Combination |
Thickness | 0.255 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Mounting | Surface |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating (BP/AGC-1-RP)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- Leviton Wall Plates