Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1 Dup Recep Wlplt Mw Iv
Mfr # 80505-I
Zoro # G4082268
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Length 6.00 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80505-I
- Zoro # G4082268
- UPC # 78477491263
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Application | Commercial and Residential Applications |
Thickness | 0.255 in |
Gang | 2 |
Standards and Certifications | UL/CSA |
Mount | Device |
Cutout | 0.942 in H x 0.406 in W Toggle, Duplex Receptacle |
Mounting | Surface |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Toggle 1-Duplex Device Combination Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Pressure Switch 90-120 psi (42010)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- IFM Short Swivel Bracket, Stainless Steel (E20870)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC (PSR033FS0900Z)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- Leviton Lighting Controls