Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Tgle 1 Dec Wlplt Mid Brown
Mfr # PJ126
Zoro # G4024588
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Nylon
- Size Midway
- Finish Smooth
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PJ126
- Zoro # G4024588
- UPC # 78477958599
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Length | 5.25 in |
Width | 6.25 in |
Height | 0.25 in |
Details
Color | Brown |
Material | Nylon |
Finish | Smooth |
Type | Combination |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Description
2-Gang 1-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- DYNALOCK Pushbutton (6176)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- Leviton Wall Plates