Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Blank 1 Dup Wlplt Midway Wht
Mfr # 80508-W
Zoro # G4056763
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Length 6.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80508-W
- Zoro # G4056763
- UPC # 78477824542
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | White |
Material | Thermoset Plastic |
Type | Combination |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 2 |
Cutout | 0.942 in H x 0.406 in W Duplex Receptacle |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed |
Application | Residential, Commercial |
Description
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Box Mount, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- SQUARE D Manual Starter, fractional horsepower, duplex, 16A, 1 pole, 1 HP at 277 VAC, toggle and selector, red indicator, NEMA 1 (2510FG71P)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Wallplates Pj3-T (80511-T)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- Leviton Lighting Controls