Shop All Wall Plates
Leviton
Wallplates 2 Gang 1 Blank 1 Dup Wlplt Midway Iv
Mfr # 80508-I
Zoro # G4062266
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Width 5.62 in
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80508-I
- Zoro # G4062266
- UPC # 78477491546
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Length | 6.00 in |
Height | 0.25 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Combination |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Box |
Gang | 2 |
Standard | CSA Certified/UL Listed |
Description
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Midway Size, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 350A, 250V AC, Non-Indicating (FRN-R-350)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Brown (P13)
- Leviton Lighting Controls