Shop All Wall Plates
Leviton
WALLPLATES 2 DPLX SC ZIRC BLUE 45 MOS 3U MODULE WH
Mfr # 41293-4CW
Zoro # G4072276
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Size 1.9 W x 3 H in
- Type MOS Connector Insert
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41293-4CW
- Zoro # G4072276
- UPC # 78477864456
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 3 H in |
Width | 7 in |
Length | 5.00 in |
Height | 1.00 in |
Details
Color | White |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 3 units high, white. For use with Single-Mode and Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (IPL500-4C)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/SL-15)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- SDC Pushbuttons (413NU)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- Leviton Lighting Controls