Shop All Wall Plates
Leviton
WALLPLATES 2 DPLX SC ZIRC BLUE 45 MOS 3U MODULE IV
Mfr # 41293-4CI
Zoro # G4071445
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Size 1.9 W x 3 H in
- Width 7 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41293-4CI
- Zoro # G4071445
- UPC # 78477864449
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 1.9 W x 3 H in |
Width | 7 in |
Height | 1.00 in |
Length | 5.00 in |
Details
Color | Ivory |
Material | Plastic |
Type | MOS Connector Insert |
Application | Commercial Applications |
Mounting | Snap-On |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 3 units high, ivory. For use with Single-Mode and Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1FD82)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (MY2N-AC110/120(S))
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- HARDWARE EXPRESS Weather Resistant Cover Decora Horizontal White (4996-W)
- Leviton Wall Plates