Shop All Wall Plates
Leviton
Wallplates 1Tog/1Dup Pb
Mfr # 81005-PB
Zoro # G4030967
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Height 0.25 in
- Width 8.12 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81005-PB
- Zoro # G4030967
- UPC # 78477352465
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Height | 0.25 in |
Width | 8.12 in |
Length | 7.50 in |
Details
Color | Brass |
Material | Brass |
Type | Wallplate |
Application | Commercial Applications |
Standard | CSA Certified;UL Listed |
Mounting | Device |
Gang | 2 |
Description
2-Gang 1 Toggle 1 Duplex Wallplate, Standard Size, With Two Screws Pierce Print Ref 0R-19568, Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 9 A, Reversing: No (LC1D09BNE)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- Leviton Wall Plates