Shop All Wall Plates
Leviton
Wallplates 1Tgl/2Decora Nyl Wp
Mfr # 80731-W
Zoro # G4076047
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Standard
- Type Combination
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80731-W
- Zoro # G4076047
- UPC # 78477980118
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Height | 0.25 in |
Width | 7.75 in |
Details
Color | White |
Material | Nylon |
Type | Combination |
Application | Commercial and Residential Applications |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 3 |
Description
3-Gang 1-Toggle Decora/GFCI Device Combination Wallplate, Thermoplastic Nylon, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Yellow (HS369-S100-YELLOW)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- LEVITON Ivory Blank Toggle Wall Plate Insert (011-80700-00I)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- AMERELLE WALL PLT TGLE ST TXTD WH (635TTW)
- Leviton Wall Plates