Shop All Wall Plates
Leviton
WALLPLATES 1PORT 50X50MM INS WH
Mfr # LI150-2W1
Zoro # G4072678
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Copper
- Size 50 W x 50 H mm
- Width 6 in
- Height 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI150-2W1
- Zoro # G4072678
- UPC # 78477507667
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 50 W x 50 H mm |
Width | 6 in |
Height | 0.55 in |
Length | 4.00 in |
Details
Color | White |
Material | Copper |
Type | British-Style;Flat |
Mounting | Wallplate |
Description
British-Style Wallplate Insert, 50MM X 50MM, 1-Port, Flat, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- KABLE KONTROL Wire Loom Installation Tool (For 1-1/4" - 1-1/2" ID) (WLTL-25)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001SKR1RH5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- Leviton Wall Plates