Shop All Wall Plates
Leviton
Wallplates 1G W/P Sw Blank Nylon
Mfr # 80714-W
Zoro # G0179926
Sold in multiples of 250 for $312.50
$312.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size Standard
- Material Nylon
- Type Blank
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80714-W
- Zoro # G0179926
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | White |
Material | Nylon |
Type | Blank |
Gang | 1 |
Mount | Box |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Satin Finish, Stainless Steel (SS703-40)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- Leviton Lighting Controls