Shop All Wall Plates
Leviton
Wallplates 1G W/P Duplex White
Mfr # 88103
Zoro # G4030976
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88103
- Zoro # G4030976
- UPC # 78477440735
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Length | 3.50 in |
Width | 5.62 in |
Height | 0.25 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Duplex |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Duplex Device Receptacle Wallplate, Oversized, Thermoset, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.80A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-8/10-R)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON White 2-Gang 1-Toggle/1-Decorator/Rocker Wall Plate (R52-PJ126-00W)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- NEXTGEN 1-Gang Recessed Low Voltage Cable Plate - Brown (NE265263)
- Leviton Lighting Controls