Shop All Wall Plates
Leviton
Wallplates 1G Midway Toggle Sts
Mfr # SSJ1-40
Zoro # G4065023
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Length 6.00 in
- Width 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ1-40
- Zoro # G4065023
- UPC # 78477278161
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Length | 6.00 in |
Width | 7.75 in |
Height | 0.25 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Gang | 1 |
Standards and Certifications | UL/CSA |
Mount | Device |
Standard | CSA Certified;UL Listed |
Description
1-Gang Toggle Switch, Wallplate, Midway Size, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Cat6 Solid Bulk Cable, 4PR/23AWG, 1000', Black (BLKA7L7041000BK)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- LEVITON Cover (001-04979-0GY)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- Leviton Lighting Controls