Shop All Wall Plates
Leviton
Wallplates 1G Midway Sgl Recpt Sts
Mfr # SSJ7-40
Zoro # G4060613
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Brushed
- Type Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ7-40
- Zoro # G4060613
- UPC # 78477278246
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 3.54 in |
Length | 6.30 in |
Details
Color | Brushed Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Hole |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Certification/Listing | UL/CSA |
Gang | 1 |
Mount | Device |
Construction | Metal |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 1.406 in Dia Hole Receptacle |
Description
1-Gang, 1-Receptacle 1.406 -Inch Diameter Stainless Steel, Midway Size Wallplate, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Coupling, White, For 1/2" H x 3/4" W (CP2010W)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- SERVERUSA Stainless Steel Outlet Plate (SE2825205)
- Leviton Lighting Controls