Shop All Wall Plates
Leviton
Wallplates 1G Jumbo Blank Iv
Mfr # 86114
Zoro # G4025884
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Oversized
- Finish Smooth
- Width 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 86114
- Zoro # G4025884
- UPC # 78477776162
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Oversized |
Width | 4.62 in |
Height | 0.50 in |
Length | 7.00 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Blank |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Thickness | 0.255 in |
Cutout | 0.406 x 0.942 |
Orientation | Vertical |
Standard | CSA Certified;UL |
Application | Residential |
Description
1-Gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- LEVITON Weatherproof Wallplate (4996-W)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- LEVITON Leviton White 3 Gang Polycarbonate Rocker Screwless Wall Plate (LE6096)
- Leviton Lighting Controls