Shop All Wall Plates
Leviton
Wallplates 1G Horiz Dec Whl In Use Cvr Clr
Mfr # 5997-DCL
Zoro # G4041686
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Cover Type GFCI Device
- Size 5.43 W x 55 H in
- Material Thermoplastic
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5997-DCL
- Zoro # G4041686
- UPC # 78477855935
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 5.43 W x 55 H in |
Depth | 3-3/4 in |
Width | 4.00 in |
Length | 5.38 in |
Height | 5.38 in |
Details
Color | Clear |
Cover Type | GFCI Device |
Material | Thermoplastic |
Type | Rainproof While-In-Use |
Mounting Type | Surface |
Gang | 1 |
Feature | Self Closing Lid |
Device Type | While-In-Use |
Mount | Device |
Standards and Certifications | UL/CSA |
Orientation | Horizontal |
Construction | Plastic |
Standard | CSA Certified/UL Listed |
Thickness | 3.75 in |
Series | Decora |
Application | Commercial |
Description
1-Gang Raintight While in Use Standard Cover, Extra Deep, for Decora or GFCI devices, Horizontal Mount, Gray Base, Clear Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL360R6W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88101-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- EATON WIRING DEVICES Ivry Coaxial Jack W/Wall Plate (1172V)
- Leviton Lighting Controls