Shop All Wall Plates
Leviton
Wallplates 1G Alum W/P
Mfr # 83014-EXT
Zoro # G4085917
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Aluminum
- Size Standard
- Width 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83014-EXT
- Zoro # G4085917
- UPC # 78477868638
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 3.50 in |
Details
Number of Gangs | 1 |
Color | Gray |
Material | Aluminum |
Type | Blank |
Features | Weather-Resistant, Blank Wall plate |
Application | Commercial Applications |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Product Name | Faceplate |
Product Color | Gray |
Product Type | Faceplate |
Product Material | Aluminum |
Mount Type | Wall Mount |
Certifications & Standards | UL, CSA |
Standard | CSA Certified;UL |
Description
1 Gang Wallplate, Blank, Standard Size, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 1 Pole, 120/240V AC (QO135)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- Leviton Lighting Controls