Shop All Wall Plates
Leviton
WALLPLATES 12PORT DG QP WP STAINLESS STEEL
Mfr # 43080-S12
Zoro # G4070833
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material 302 Stainless Steel
- Size 4.5 W x 4.5 H in
- Length 4.00 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-S12
- Zoro # G4070833
- UPC # 78477395066
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 4.5 W x 4.5 H in |
Length | 4.00 in |
Height | 0.50 in |
Width | 6 in |
Details
Color | Silver |
Material | 302 Stainless Steel |
Type | Standard |
Application | Commercial Applications |
Mounting | Box |
Gang | 2 |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate, Dual Gang, 12-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- Leviton Wall Plates