Shop All Wall Plates
Leviton
Wallplates 100 Screws = 1 Unit
Mfr # 84400-PRT
Zoro # G4025227
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Size 5/16 L in
- Type SCREW
- Length 3.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84400-PRT
- Zoro # G4025227
- UPC # 78477799352
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 5/16 L in |
Length | 3.18 in |
Width | 1.55 in |
Height | 0.90 in |
Details
Color | Silver |
Material | Stainless Steel |
Type | SCREW |
Application | Residential, Commercial |
Suitable For Use With | Wallplate |
Standard | CSA Certified/UL Listed |
Description
5/16-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- Leviton Lighting Controls