Shop All Wall Plates
Leviton
WALLPLATES 1 PORT 50X25MM ANG INS WH
Mfr # LI150-AW1
Zoro # G4081972
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Copper
- Mounting Type Surface
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI150-AW1
- Zoro # G4081972
- UPC # 78477507681
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.55 in |
Dimensions | 50 mm H x 25 mm W |
Details
Color | White |
Material | Copper |
Mounting Type | Surface |
Type | British Style |
Number of Ports | 1 |
Connector Type | Shielded |
Wallplate Type | Angled |
Suitable For Use With | Leviton® QuickPort® UTP and Shielded Connector |
Description
British-Style Wallplate Insert, 50MM X 25MM, 1-Port, Angled, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 34 AWG, 25FT Length, 0.0063in. Diameter, Natural (34BCW25)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Wallplate Recept 2G Alum (83026)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- HUBBELL Toggle/Duplex Receptacle Wall Plate, Number of Gangs: 4 Thermoplastic, Smooth Finish, Light Almond (P38LA)
- Leviton Lighting Controls