Shop All Wall Plates
Leviton
WALLPLATES 1 PORT 45X45MM INS WH
Mfr # LI145-2W1
Zoro # G4051538
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Size 45 W x 45 H mm
- Type French-style Insert;Flat
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LI145-2W1
- Zoro # G4051538
- UPC # 78477474983
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 45 W x 45 H mm |
Length | 4.00 in |
Height | 0.55 in |
Width | 6 in |
Details
Color | White |
Material | ABS |
Type | French-style Insert;Flat |
Mounting | Wallplate |
Description
Quickport Bezel Insert, 45MM X 45MM, 1-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- KLASS TOOLS 24" x 8.75 mm White Zip Ties, Cable Ties (24 Zip Ties), 24PK (KLA-CON-ZIP-WHI-2408x24)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306B002)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- Leviton Lighting Controls