Shop All Wall Plates
Leviton
WALLPLATES 1 PORT 37X22MM ANG INS WH
Mfr # LI137-AW1
Zoro # G4065793
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Length 4.00 in
- Number of Ports 1
- Type LJ6C Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LI137-AW1
- Zoro # G4065793
- UPC # 78477496770
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.00 in |
Height | 0.55 in |
Width | 6 in |
Dimensions | 37 mm H x 22 mm W |
Details
Color | White |
Material | ABS |
Number of Ports | 1 |
Type | LJ6C Style |
Mounting Type | Surface |
Suitable For Use With | Leviton® QuickPort® UTP and Shielded Connector |
Wallplate Type | Angled |
Connector Type | Shielded |
Description
LJ6C-Style Wallplate Insert, 37.5MM X 22MM, 1-Port, Angled, Includes Shutter and ID Window, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Weatherproof Wallplate (4996-W)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- Leviton Wall Plates