Shop All Wall Plates
Leviton
Wallplates 1 Gang Wr Dec Self-Closing Lid Gry
Mfr # 4996-GY
Zoro # G3158447
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Nylon
- Finish Plain
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4996-GY
- Zoro # G3158447
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Overall Height | 3 in |
Overall Width | 4.7 in |
Details
Item | Wall Plate |
Number of Gangs | 1 |
Color | Gray |
Material | Nylon |
Finish | Plain |
Standards | CSA, UL Listed |
Outlet Orientation | Horizontal |
For Location | Outdoor |
Wall Plate Type | Decorator-Rocker |
Cover Type | Flip-Up Cover |
Resistance Properties | Weather Resistant |
Number of USB Openings | 0 |
Number of Mount Holes | 2 |
Number of Outlet Openings | 2 |
Number of Switch Openings | 0 |
UL 94 Flammability Rating | 5VA |
Description
Wall Plate, Color Gray, Material Nylon, Number of Gangs 1, Plate Size Not Applicable, Resistance Properties Weather Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Plain, For Switch Type Not Applicable, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2, Number of Outlet Openings 2, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 30A, 250V AC, Non-Indicating (BAF-30)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- Leviton Wall Plates