Shop All Wall Plates
Leviton
Wallplates 1 Gang Single Recep 1.60 Flip Cvr Gry
Mfr # 4980-GY
Zoro # G4058994
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoplastic Nylon
- Width 7 in
- Length 4.50 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4980-GY
- Zoro # G4058994
- UPC # 78477200681
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7 in |
Length | 4.50 in |
Height | 0.75 in |
Details
Color | Gray |
Material | Thermoplastic Nylon |
Type | Weather-Resistant |
Standards and Certifications | UL/CSA |
Orientation | Vertical |
Gang | 1 |
Mount | Device |
Feature | Self Closing Lid |
Cutout | 1.6 in |
Application | Commercial |
Standard | CSA Certified/UL Listed |
Description
1-Gang Single 20A or 30A Locking Receptacle Wallplate Cover, Weather Resistant Thermoplastic, Device Mount, Vertical, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- Leviton Lighting Controls