Shop All Wall Plates
Leviton
Wallplates 1 Gang Sect Wlpt Tgl End La
Mfr # PSE1-T
Zoro # G4075548
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Sectional
- Height 0.25 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PSE1-T
- Zoro # G4075548
- UPC # 78477458174
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Sectional |
Height | 0.25 in |
Width | 7 in |
Length | 3.00 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Orientation | End Panel |
Mount | Device |
Gang | 1 |
Standard | CSA Certified;UL Listed |
Application | Commercial, Residential |
Description
Sectional Thermoplastic Nylon Device Mount End Panel 1-Gang Toggle Device Switch Wallplate, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- RACO LOCKNUT 1" STEEL (1004)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- SQUARE D Manual Starter 277Vac (2510FG6P)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Leviton 3006768 15 amps 125V 5-15 R Duplex & Type C White Outlet & USB Charger; White (3006768)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (PJ226)
- Leviton Wall Plates