Shop All Wall Plates
Leviton
Wallplates 1 Gang Sect Wlplt End Dup Lt Alm
Mfr # PSE8-T
Zoro # G4047234
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Material Nylon
- Size Sectional
- Width 7 in
- Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSE8-T
- Zoro # G4047234
- UPC # 78477458266
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Sectional |
Width | 7 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Light Almond |
Material | Nylon |
Type | Duplex |
Orientation | End Panel |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mounting | Surface |
Application | Residential, Commercial |
Standard | CSA Certified/UL Listed |
Description
1-Gang Duplex Device Receptacle Wallplate Sectional, Thermoplastic Nylon, Device Mount End Panel, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC120)
- HUBBELL Cover and Hinge (CA320)
- 3M 22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV18-14Q)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON White 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00W)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- Leviton Lighting Controls