Shop All Wall Plates
Leviton
Wallplates 1 Gang Recep Vert Flip Covr Wht
Mfr # 4978-W
Zoro # G4064445
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoplastic Nylon
- Length 4.50 in
- Width 7 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4978-W
- Zoro # G4064445
- UPC # 78477880210
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.50 in |
Width | 7 in |
Height | 0.75 in |
Details
Color | White |
Material | Thermoplastic Nylon |
Type | Weather-Resistant |
Device Type | Straight Blade Receptacles |
Construction | Plastic |
Orientation | Vertical |
Gang | 1 |
Mount | Device |
Standards and Certifications | UL/CSA |
Feature | Self Closing Lid |
Application | Commercial |
Standard | CSA Certified/UL Listed |
Description
1-Gang Duplex Device Wallplate Cover, Weather-Resistant, Thermoplastic, Device Mount, Vertical, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3054)
- HUBBELL Double Connector, 600VAC/250VDC, White (HBLDMW)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22956783)
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK25 (V400NEOCPY-25)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- Leviton Lighting Controls