Shop All Wall Plates
Leviton
Wallplates 1 Gang Dup Rcp Flip Lid Cvr Wht
Mfr # 4976-W
Zoro # G3513767
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Nylon
- Finish Plain
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4976-W
- Zoro # G3513767
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Overall Width | 4.7 in |
Overall Height | 3 in |
Details
Item | Duplex Wall Plate |
Number of Gangs | 2 |
Color | White |
Material | Nylon |
Finish | Plain |
Standards | CSA, UL Listed |
Number of USB Openings | 0 |
Wall Plate Type | Duplex Outlet |
UL 94 Flammability Rating | 5VA |
Number of Outlet Openings | 2 |
Outlet Orientation | Horizontal |
Resistance Properties | Weather Resistant |
Number of Switch Openings | 0 |
Number of Mount Holes | 2 |
Description
Duplex Wall Plate, Color White, Material Nylon, Number of Gangs 2, Plate Size Not Applicable, Resistance Properties Weather Resistant, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Plain, For Switch Type Not Applicable, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2, Number of Outlet Openings 2, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Locking Connector 2P 3W 277VAC L7-15P BK/WT (4779NC)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXH-24D)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- LEVITON Wallplate 1G Decora Ss (0SL26-000)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP82)
- Leviton Wall Plates