Shop All Wall Plates
Leviton
Wallplates 1 Gang Dec While In Use Cvr
Mfr # 5977-DGY
Zoro # G4080992
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoplastic
- Width 4 in
- Length 3.38 in
- Height 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5977-DGY
- Zoro # G4080992
- UPC # 78477855973
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 4 in |
Length | 3.38 in |
Height | 6.38 in |
Dimensions | 6.59 in H x 3.3 in W x 3.75 in THK |
Details
Color | Gray |
Material | Thermoplastic |
Type | Rainproof While-In-Use |
Gang | 1 |
Standards and Certifications | UL/CSA |
Orientation | Vertical |
Mount | Device |
Construction | Plastic |
Feature | Self Closing Lid |
Device Type | While-In-Use |
Application | Commercial |
Standard | CSA Certified/UL Listed |
Thickness | 3.75 in |
Suitable For Use With | Decora® GFCI Device |
Description
1-Gang Raintight While in Use Standard Cover, Extra Deep, for Decora or GFCI devices, Vertical Mount, Gray Base and Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Non-Insulated (H050)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 400A, 600V AC, Non-Indicating (HSJ400)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- Leviton Wall Plates