Shop All Wall Plates
Leviton
Wallplates 1 Gang Blank Wlplt Sec End White
Mfr # PSE14-W
Zoro # G3881833
product price: $5.85
/ea
Sold in multiples of 20 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Size Sectional
- Type Blank
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PSE14-W
- Zoro # G3881833
- UPC # 78477839324
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Sectional |
Details
Color | White |
Material | Nylon |
Type | Blank |
Gang | 1 |
Orientation | End Panel |
Mount | Strap |
Standards and Certifications | UL/CSA |
Description
1-Gang No Device Blank Wallplate, Sectional, Thermoplastic Nylon, Strap Mount, End Panel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (26069501)
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- Leviton Lighting Controls