Shop All Wall Plates
Leviton
WALLPLATES 1 GANG 304SS 2.15" WP
Mfr # SS723-40
Zoro # G4058285
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Length 3.07 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SS723-40
- Zoro # G4058285
- UPC # 78477919507
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.07 in |
Width | 6.1 in |
Height | 5.6300 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Wallplate |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Gang | 1 |
Certification/Listing | cULus |
Applicable Standards | UL 514D |
Construction | Metal |
Mount | Device Mount |
Orientation | Vertical |
Standard | UL 514D, cULus |
Mounting | Wall |
Description
1-Gang C-Series Single 2.15" Diameter Opening Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray Coupler, Zinc (CT0001-03)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- OMRON Right Angle Actuating Key (D4DS-K2)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14BUC32AF)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Wallplat 5G Toggle Wht (88023-000)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- Leviton Lighting Controls