Shop All Wall Plates
Leviton
WALLPLATES 1 GANG 304SS 1.60" WP
Mfr # SS721-40
Zoro # G4055844
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 5.6300 in
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS721-40
- Zoro # G4055844
- UPC # 78477919460
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Height | 5.6300 in |
Width | 6.1 in |
Length | 3.07 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Wallplate |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Construction | Metal |
Certification/Listing | cULus |
Mount | Device Mount |
Applicable Standards | UL 514D |
Gang | 1 |
Mounting | Wall |
Orientation | Vertical |
Standard | UL 514D, cULus |
Description
1-Gang C-Series Single 1.6" Diameter Opening Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA10A0)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- LEVITON Wallplates 3 Gang Blank Tgl Tgle Wallplate Ss (S214-N)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- Leviton Wall Plates