Shop All Wall Plates
Leviton
Wallplates 1 Gang 1.60 Recep Wlplt Iv
Mfr # 80720-I
Zoro # G4043612
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80720-I
- Zoro # G4043612
- UPC # 78477494202
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 1 |
Item | Single Receptacle Wall Plate |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description/Special Features | 1.60" Dia. Hole |
Type | Hole |
Standards and Certifications | UL/CSA |
Gang | 1 |
Mount | Device |
Cutout | 0.406 x 0.942 |
Application | Residential, Commercial |
Construction | molded |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.220 in |
Description
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- POWER FIRST Piggyback, Single Crimp, Nylon, 16-14, PK50 (31A503)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON White 1 gang Thermoset Plastic Toggle Wall Plate (88001-000)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- Leviton Lighting Controls