Shop All Wall Plates
Leviton
Wallplates 1 Gang 1.406 Wlplt Midway White
Mfr # 80504-W
Zoro # G4024545
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- Size Midway
- Finish Smooth
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80504-W
- Zoro # G4024545
- UPC # 78477491331
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.25 in |
Width | 5.62 in |
Length | 3.50 in |
Details
Color | White |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Hole |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 1 |
Application | Residential, Commercial |
Cutout | 0.406 x 0.942 |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Midway Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON GenPurposeLatching Relay, 120VAC, 3A, 10Pin (MY2K AC120)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Cover (001-04979-0GY)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- Leviton Wall Plates