Shop All Wall Plates
Leviton
Wallplates 1 Gang 1.406 Wlplt Midway Lt Alm
Mfr # 80504-T
Zoro # G4048187
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material Thermoset
- Size 4-7/8 in H x 3-1/8 in W
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80504-T
- Zoro # G4048187
- UPC # 78477278338
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-7/8 in H x 3-1/8 in W |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | Thermoset |
Finish | Smooth |
Type | Midway Size Traditional |
Mounting | Surface |
Cutout | 1.406 in Dia Hole Receptacle |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial and Residential Applications |
Description
1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Midway Size, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG 0.0641" Diameter, Silver (Copper, 100 ft) (14TCW)
- ZORO SELECT Locking Plug, Black/Wht, 125VAC, 0.5 HP, 15A (4721NP)
- BUSSMANN 40A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-40)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- Leviton Lighting Controls