Shop All Wall Plates
Leviton
Wallplates 1 G Dec Screwless Wlplt Wht
Mfr # 80311-SW
Zoro # G4055117
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Material Polycarbonate
- Size Standard
- Height 10.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80311-SW
- Zoro # G4055117
- UPC # 78477160312
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 10.1250 in |
Length | 14.5000 in |
Details
Number of Gangs | 3 |
Color | White |
Material | Polycarbonate |
Type | Screwless |
Features | Screwless Subplate, Snap-On Mount |
Application | Residential, Commercial |
Thickness | 0.26 in |
Gang | 3 |
Mount | Snap-On |
Feature | Screwless Subplate |
Standards and Certifications | ETL |
Product Material | Polycarbonate |
Product Name | Faceplate |
Product Color | White |
Mount Type | Wall Mount |
Product Type | Faceplate |
Certifications & Standards | UL/CSA |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;ANSI/NFPA No. 70-1993;W-P-455a;OSHA;W-P-544 |
Description
3-Gang Decora Plus Wallplate Screwless Snap-On Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-15A-WH-03)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON WALL PLATE WHITE 1GANG (80708-00W)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- Leviton Wall Plates