Shop All Wall Plates
Leviton
WALLPLATES 1 DPLX SC ZIRC BLUE MOS 1U MODULE IVORY
Mfr # 41291-2CI
Zoro # G4046184
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Plastic
- Length 4.00 in
- Width 6 in
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41291-2CI
- Zoro # G4046184
- UPC # 78477864142
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Depth | 0.48 in |
Dimensions | 1.9 in W x 1 in H |
Details
Color | Ivory |
Material | Plastic |
Mounting Type | Snap-On |
Type | 1-Unit High Duplex SC |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 1 unit high, ivory. For use with Single-Mode or Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- 3M 11.1" L Cable Tie Black PK 1000 (CT11BK50-C)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Cover (001-04979-0GY)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- Leviton Lighting Controls