Shop All Wall Plates
Leviton
WALLPLATES 1 DPLX SC ZIRC BLUE 45 MOS 1.5U MOD BK
Mfr # 41294-2CE
Zoro # G4070596
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 6 in
- Height 1.00 in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41294-2CE
- Zoro # G4070596
- UPC # 78477941621
- Country of Origin United States
- Category Wall Plates
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Depth | 0.48 in |
Dimensions | 1.9 in W x 1.44 in H |
Details
Color | Black |
Material | Plastic |
Type | 1.5-Unit High Duplex SC Angled |
Mounting Type | Snap-On |
Application | Commercial Applications |
Standard | TIA/EIA-568-B;UL 94V-0;NEMA |
Description
MOS Insert, Duplex SC Fiber Adapter with Zirconia Ceramic Sleeve, 45° exit, 1.5 units high, black. For use with Single-Mode and Multi-Mode fiber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, C Curve (5SJ41107HG40)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, SS (ASPBGSS)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- Leviton Lighting Controls