Shop All Wall Plates
Leviton
Wallplates 1 2-Inch 6-32 Thread Oval Head Brown
Mfr # 85000-PRT
Zoro # G4084605
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 1/2 L in
- Length 3.18 in
- Height 0.90 in
- Width 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 85000-PRT
- Zoro # G4084605
- UPC # 78477435182
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 1/2 L in |
Length | 3.18 in |
Height | 0.90 in |
Width | 1.55 in |
Details
Color | Brown |
Type | SCREW |
Application | Commercial and Residential Applications |
Standard | CSA Certified/UL Listed |
Description
1/2-Inch Long 6-32 Thread, Oval Head Milled Slot Replacement Wallplate Screws, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1430P-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG16, Straight, Gray (SECP16GA)
- ZORO SELECT Wall Switch, Ivory, 3-Way Switch, 1 to 2 HP (4903GLI)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Wallplates P128 (86078)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- Leviton Lighting Controls