Shop All Wall Plates
Leviton
Wallplate Decora 1G Blk
Mfr # 80401-00E
Zoro # G3810096
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Features Resistant to fading, discoloration, grease, oils, organic solvents scratches and moisture. For residential and light commercial use, UL and CSA certified.
- Product Name 80401-00E Single Gang Decora Style Faceplate
- Mount Type Wall Mount
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-00E
- Zoro # G3810096
- UPC # 78477120200
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Features | Resistant to fading, discoloration, grease, oils, organic solvents scratches and moisture. For residential and light commercial use, UL and CSA certified. |
Product Name | 80401-00E Single Gang Decora Style Faceplate |
Mount Type | Wall Mount |
Product Type | Faceplate |
Product Color | Black |
Total Number of Sockets | 1 |
Description
Leviton Decora Designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. Sleek versatile and convenient they also come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG44J59M1X)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- PYLE In-Wall Amp./ Aux/Usb Charging Port (PWA15BT)
- Leviton Wall Plates