Shop All Wall Switches
Leviton
Wall Swtch, 4-Way, 120/277V, 15A, Ivry, Rockr
Mfr # 5604-2I
Zoro # G4065416
original price:
$13.18
7% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5604-2I
- Zoro # G4065416
- UPC # 78477882665
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Length | 1.69 in |
Height | 4.19 in |
Size | 4.20 H x 1.30 W x 0.99 D in |
Description
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- OPTO 22 3-32V-DC SOLID STATE RELAY (120D25)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- Leviton Wall Switches