Shop All Toggle Switches
This Product is Discontinued
Leviton
Wall Swtch, 3-Way, Side, 120V, 15A, Wht, Toggl (Discontinued)
Mfr # 1453-2W
Zoro # G4081245
This Product is Discontinued
Key Features
- Switch Function Maintained
- Color White
- Standards UL/CSA
- Switch Type 3-Way
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1453-2W
- Zoro # G4081245
- UPC # 78477174708
- Country of Origin United States
- Category Toggle Switches
Details
Switch Function | Maintained |
Color | White |
Standards | UL/CSA |
Item | Wall Switch |
Switch Type | 3-Way |
Antimicrobial | No |
Amps AC | 15 |
Application Environment | General Purpose |
Switch Style | Toggle |
Voltage AC | 120 |
Locking | No |
Wiring Method | Side |
Description/Special Features | Framed Quiet Switch |
Rated HP | 1/2 |
Description
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.